discount codeFree shipping over 300

Applied at checkout

7/8" Split Lock Washer - .894/.878" I.D. - .219" Thick - Steel - Zinc - Grade 2 - Pkg of 50

7/8" Split Lock Washer - .894/.878" I.D. - .219" Thick - Steel - Zinc - Grade 2 - Pkg of 50

Item #: WBB2200173

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.02 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

7/8" Split Lock Washer - .894/.878" I.D. - .219" Thick - Steel - Zinc - Grade 2 - Pkg of 50

Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBCA14D
  • SIZE7/8"
  • INNER DIA..894/.878"
  • OUTER DIA.1.459"
  • THICKNESS.219"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY50
  • DESCRIPTIONSplit Lock Washer - Regular
  • TYPERegular
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/8" Split Lock Washer - .894/.878" I.D. - .219" Thick - Steel - Zinc - Grade 2 - Pkg of 50

7/8" Split Lock Washer - .894/.878" I.D. - .219" Thick - Steel - Zinc - Grade 2 - Pkg of 50

Item #: WBB2200173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top