discount codeFree shipping over 300

Applied at checkout

#8 Lockwasher - 18-8 Stainless Steel Pkg Of 100

#8 Lockwasher - 18-8 Stainless Steel Pkg Of 100

Item #: WBB1664534

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 30

Price: $1.86

Quantity

Popular item in this category

#6 Lockwasher - 18-8 Stainless Steel Pkg Of 100

Usually ships in 1 to 4 days

Not Yet Rated

$1.41

Customers Also Viewed

#8 Lockwasher - 18-8 Stainless Steel Pkg Of 100

Medium Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion. Hardware features durable, high quality stainless steel construction for long lasting reliability and strength.

Product Specifications

  • BRANDGlobal Approved
  • SIZE#8
  • GRADE18-8 Stainless Steel
  • MATERIALStainless Steel
  • FINISH18-8 Stainless Steel
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • TYPEMedium
  • DESCRIPTIONSplit Lock Washer - Medium
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

30 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#8 Lockwasher - 18-8 Stainless Steel Pkg Of 100

#8 Lockwasher - 18-8 Stainless Steel Pkg Of 100

Item #: WBB1664534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top