Take 15% off your entire order!

Offer applied at checkout

M20 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

M20 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

Item #: WBB2298576

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $17.25 ea.
  • Buy 10-24 $16.50 ea.
  • Buy 25+ $16.00 ea.

Quantity

Customers Also Viewed

M20 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

Split Lock Washers place tension against a nut after tightening, to help prevent loosening caused by vibration and corrosion. Hardware is made with durable stainless steel for long lasting reliability.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBST20
  • SIZEM20
  • GRADE304 Stainless Steel
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • SPECIFICATIONS METDIN 127
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTMetric
  • PACKAGE QTY50
  • TYPESplit Lock Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M10 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100

Item #: B2298574

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 2 to 5 days

$18.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M20 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

M20 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

Item #: WBB2298576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant