Take 15% off your entire order!

Offer applied at checkout

M24 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

M24 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

Item #: WBB2298577

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $67.95 ea.
  • Buy 10-24 $63.95 ea.
  • Buy 25+ $61.95 ea.

Quantity

Customers Also Viewed

M24 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

Split Lock Washers place tension against a nut after tightening, to help prevent loosening caused by vibration and corrosion. Hardware is made with durable stainless steel for long lasting reliability.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBST24
  • SIZEM24
  • GRADE304 Stainless Steel
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • SPECIFICATIONS METDIN 127
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTMetric
  • PACKAGE QTY50
  • TYPESplit Lock Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Split Lock Washer - M22 - Steel - Zinc Clear - Class 8.8 - DIN 127B - Pkg of 100

Item #: B2279373

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 1 to 4 days

$68.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M24 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

M24 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 50

Item #: WBB2298577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant