discount codeFree shipping over 300

Applied at checkout

M3 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100

M3 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100

Item #: WBB2298555

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.19

Save $0.04 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

M2 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100

Usually ships in 2 to 5 days

Not Yet Rated

$0.89

Customers Also Viewed

M3 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100

Split Lock Washers place tension against a nut after tightening, to help prevent loosening caused by vibration and corrosion. Hardware is made with durable stainless steel for long lasting reliability.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBST03
  • SIZEM3
  • GRADE304 Stainless Steel
  • MATERIALStainless Steel
  • FINISHStainless Steel
  • SPECIFICATIONS METDIN 127
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTMetric
  • PACKAGE QTY100
  • TYPESplit Lock Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M3 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100

M3 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100

Item #: WBB2298555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top