discount codeFree shipping over 300

Applied at checkout

1/4" Malleable Bevel Washer - Malleable Steel - Hot Dip Galvanized - Grade 2 - Pkg of 25

1/4" Malleable Bevel Washer - Malleable Steel - Hot Dip Galvanized - Grade 2 - Pkg of 25

Item #: WBB2200195

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $1.23 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

1/4" Malleable Bevel Washer - Malleable Steel - Hot Dip Galvanized - Grade 2 - Pkg of 25

Square Beveled Washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of I-beams in structural applications.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERCLA04
  • SIZE1/4"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHHot Dip Galvanized
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONMalleable Bevel Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" Malleable Bevel Washer - Malleable Steel - Hot Dip Galvanized - Grade 2 - Pkg of 25

1/4" Malleable Bevel Washer - Malleable Steel - Hot Dip Galvanized - Grade 2 - Pkg of 25

Item #: WBB2200195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top