Take 15% off your entire order!

Offer applied at checkout

3/4" Hardened Bevel Washer - 13/16" I.D. - Hardened Steel - Plain - F436 - ASTM A325 - 25 Pk

3/4" Hardened Bevel Washer - 13/16" I.D. - Hardened Steel - Plain - F436 - ASTM A325 - 25 Pk

Item #: WBB2199872

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $59.95 ea.
  • Buy 10-24 $56.95 ea.
  • Buy 25+ $54.95 ea.

Quantity

Customers Also Viewed

3/4" Hardened Bevel Washer - 13/16" I.D. - Hardened Steel - Plain - F436 - ASTM A325 - 25 Pk

Square Beveled Washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of I-beams in structural applications.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERCJA12
  • SIZE3/4"
  • INNER DIA.13/16"
  • OUTER DIA.1-3/4"
  • THICKNESS5/16"
  • GRADEF436
  • MATERIALSteel
  • FINISHPlain
  • SPECIFICATIONS METASTM A325
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONHardened Bevel Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/16" Malleable Bevel Washer - 25/64" I.D. - .3" Thick - Steel - Galvanized - Grade 2 - Pkg of 25

Item #: B2200196

Not Yet Rated

Usually ships in 2 to 5 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Hardened Bevel Washer - 13/16" I.D. - Hardened Steel - Plain - F436 - ASTM A325 - 25 Pk

3/4" Hardened Bevel Washer - 13/16" I.D. - Hardened Steel - Plain - F436 - ASTM A325 - 25 Pk

Item #: WBB2199872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant