discount codeFree shipping over 300

Applied at checkout

5/8" Square Plate Washer - 11/16" I.D. - 3/16" Thick - Steel - Galvanized - Grade 2 - Pkg of 25

5/8" Square Plate Washer - 11/16" I.D. - 3/16" Thick - Steel - Galvanized - Grade 2 - Pkg of 25

Item #: WBB2200010

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Save $0.67 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

5/8" Square Plate Washer - 11/16" I.D. - 3/16" Thick - Steel - Galvanized - Grade 2 - Pkg of 25

SquarePlate Washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of I-beams in structural applications.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBMN10056096
  • SIZE5/8"
  • INNER DIA.11/16"
  • OUTER DIA.1-3/4"
  • THICKNESS3/16"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHHot Dip Galvanized
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONSquare Plate Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8" Square Plate Washer - 11/16" I.D. - 3/16" Thick - Steel - Galvanized - Grade 2 - Pkg of 25

5/8" Square Plate Washer - 11/16" I.D. - 3/16" Thick - Steel - Galvanized - Grade 2 - Pkg of 25

Item #: WBB2200010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top