Take 15% off your entire order!

Offer applied at checkout

1-1/4" Structural Flat Washer - 1-3/8" I.D. - .136/.177" Thick - Steel - Galvanized - F436 - 25 Pk

1-1/4" Structural Flat Washer - 1-3/8" I.D. - .136/.177" Thick - Steel - Galvanized - F436 - 25 Pk

Item #: WBB2199939

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $48.95 ea.
  • Buy 10-24 $46.95 ea.
  • Buy 25+ $44.95 ea.

Quantity

Customers Also Viewed

1-1/4" Structural Flat Washer - 1-3/8" I.D. - .136/.177" Thick - Steel - Galvanized - F436 - 25 Pk

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERASK20
  • SIZE1-1/4"
  • INNER DIA.1-3/8"
  • OUTER DIA.2-1/2"
  • THICKNESS.136/.177"
  • GRADEF436
  • MATERIALSteel
  • FINISHHot Dip Galvanized
  • SPECIFICATIONS METASTM A325
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONStructural Flat Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2" Structural Flat Washer - 3-1/8" I.D. - Steel - Plain - F436 - ASTM A325 - Pkg of 10

Item #: B2199946

Not Yet Rated

Usually ships in 2 to 5 days

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/4" Structural Flat Washer - 1-3/8" I.D. - .136/.177" Thick - Steel - Galvanized - F436 - 25 Pk

1-1/4" Structural Flat Washer - 1-3/8" I.D. - .136/.177" Thick - Steel - Galvanized - F436 - 25 Pk

Item #: WBB2199939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant