discount codeFree shipping over 300

Applied at checkout

1/2" Structural Flat Washer - 17/32" I.D. - Steel - Plain - F436 - ASTM A325 - 100 Pk

1/2" Structural Flat Washer - 17/32" I.D. - Steel - Plain - F436 - ASTM A325 - 100 Pk

Item #: WBB2199976

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Save $0.31 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

1/2" Structural Flat Washer - 17/32" I.D. - Steel - Plain - F436 - ASTM A325 - 100 Pk

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBAA08
  • SIZE1/2"
  • INNER DIA.17/32"
  • OUTER DIA.1-1/16"
  • THICKNESS.097/.177"
  • GRADEF436
  • MATERIALSteel
  • FINISHPlain
  • SPECIFICATIONS METASTM A325
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONStructural Flat Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Structural Flat Washer - 17/32" I.D. - Steel - Plain - F436 - ASTM A325 - 100 Pk

1/2" Structural Flat Washer - 17/32" I.D. - Steel - Plain - F436 - ASTM A325 - 100 Pk

Item #: WBB2199976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top