discount codeFree shipping over 300

Applied at checkout

3/4" Hardened Structural Washer - Steel - Hot Dip Galvanized - ASTM F436 - Pkg of 25

3/4" Hardened Structural Washer - Steel - Hot Dip Galvanized - ASTM F436 - Pkg of 25

Item #: WBB2220608

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $10.19

Save $0.31 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

F436 Hardened Structural Washers are designed to be used with ASTM A325 or A490 Structural Bolts and in industrial, residential and commercial infrastructure purposes to fasten heavy beams and other vital construction materials together.

Product Specifications

  • BRANDEarnest
  • MANUFACTURERS PART NUMBER518106
  • SIZE3/4"
  • GRADEF436
  • MATERIALSteel
  • FINISHHot Dip Galvanized
  • SPECIFICATIONS METASTM F436
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • TENSILE STRENGTHHardened (Rc 38/45)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Hardened Structural Washer - Steel - Hot Dip Galvanized - ASTM F436 - Pkg of 25

3/4" Hardened Structural Washer - Steel - Hot Dip Galvanized - ASTM F436 - Pkg of 25

Item #: WBB2220608

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top