Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4" Hardened Structural Washer - Steel - Plain - ASTM F436 - Pkg of 25

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

3/4" Hardened Structural Washer - Steel - Plain - ASTM F436 - Pkg of 25

Item #: WBB2220621

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($92.40)

Price: $7.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
F436 Hardened Structural Washers are designed to be used with ASTM A325 or A490 Structural Bolts and in industrial, residential and commercial infrastructure purposes to fasten heavy beams and other vital construction materials together.

Product Specifications

    • BRANDEarnest
    • MANUFACTURERS PART NUMBER518102
    • SIZE3/4"
    • GRADEF436
    • MATERIALSteel
    • FINISHPlain
    • SPECIFICATIONS METASTM F436
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY25
    • TENSILE STRENGTHHardened (Rc 38/45)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed