Take 15% off your entire order!

Offer applied at checkout

5/8" Structural Flat Washer - 11/16" I.D. - Steel - Plain - F436 - ASTM A325 - 50 Pk

5/8" Structural Flat Washer - 11/16" I.D. - Steel - Plain - F436 - ASTM A325 - 50 Pk

Item #: WBB2199972

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $19.25 ea.
  • Buy 10-24 $18.25 ea.
  • Buy 25+ $17.50 ea.

Quantity

Customers Also Viewed

5/8" Structural Flat Washer - 11/16" I.D. - Steel - Plain - F436 - ASTM A325 - 50 Pk

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBAA10
  • SIZE5/8"
  • INNER DIA.11/16"
  • OUTER DIA.1-5/16"
  • THICKNESS.122/.177"
  • GRADEF436
  • MATERIALSteel
  • FINISHPlain
  • SPECIFICATIONS METASTM A325
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY50
  • DESCRIPTIONStructural Flat Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/4" Structural Flat Washer - 1-3/8" I.D.- Steel - Plain - F436 - ASTM A325 - 25 Pk

Item #: B2199979

Not Yet Rated

Usually ships in 2 to 5 days

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/8" Structural Flat Washer - 11/16" I.D. - Steel - Plain - F436 - ASTM A325 - 50 Pk

5/8" Structural Flat Washer - 11/16" I.D. - Steel - Plain - F436 - ASTM A325 - 50 Pk

Item #: WBB2199972

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant