Take 15% off your entire order!

Offer applied at checkout

7/8" Structural Flat Washer - 15/16" I.D. - .136/.177" Thick - Steel - Galvanized - F436 - Pkg of 25

7/8" Structural Flat Washer - 15/16" I.D. - .136/.177" Thick - Steel - Galvanized - F436 - Pkg of 25

Item #: WBB2199940

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $26.95 ea.
  • Buy 10-24 $24.95 ea.
  • Buy 25+ $24.25 ea.

Quantity

Customers Also Viewed

7/8" Structural Flat Washer - 15/16" I.D. - .136/.177" Thick - Steel - Galvanized - F436 - Pkg of 25

Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERASK14
  • SIZE7/8"
  • INNER DIA.15/16"
  • OUTER DIA.1-3/4"
  • THICKNESS.136/.177"
  • GRADEF436
  • MATERIALSteel
  • FINISHHot Dip Galvanized
  • SPECIFICATIONS METASTM A325
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONStructural Flat Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/2" Structural Flat Washer - 17/32" I.D. - .097/.177" Thick - Steel - Galvanized - F436 - 100 Pk

Item #: B2199980

Not Yet Rated

Usually ships in 2 to 5 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7/8" Structural Flat Washer - 15/16" I.D. - .136/.177" Thick - Steel - Galvanized - F436 - Pkg of 25

7/8" Structural Flat Washer - 15/16" I.D. - .136/.177" Thick - Steel - Galvanized - F436 - Pkg of 25

Item #: WBB2199940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant