Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M8 Spherical Washer Set - 17mm O.D. - 5.6mm Thick - Stainless Steel - SP-108SS

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

M8 Spherical Washer Set - 17mm O.D. - 5.6mm Thick - Stainless Steel - SP-108SS

Item #: WBB2264285

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($29.50)

Price: $14.75
Product Information
Customer Review
Product Q&A
M8 Spherical Washer Set - 17mm O.D. - 5.6mm Thick - Stainless Steel - SP-108SS

Features:
  • Precision machined sets
  • Available in case hardened carbon steel or stainless steel
  • Bottom section works with spherical collar nuts
  • Tops and bottoms can be ordered separately upon request


Product Specifications

    • BRANDMorton Machine
    • MANUFACTURERS PART NUMBERSP-108SS
    • SIZEM8
    • OUTER DIA.17mm
    • MATERIALStainless Steel
    • FINISHPlain
    • COUNTRY OF ORIGINMade In USA
    • UNIT OF MEASUREMENTMetric
    • PACKAGE QTY1
    • FEMALE I.D.9.6mm
    • RADIUS12mm
    • DESCRIPTIONSpherical Washer Set
    • COMBINED THICKNESS5.6mm
    • MALE I.D.8.4mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!