Take 15% off your entire order!

Offer applied at checkout

14mm Spring Wave Washer - Steel - Zinc - DIN 125B - Pkg of 100

14mm Spring Wave Washer - Steel - Zinc - DIN 125B - Pkg of 100

Item #: WBB2291157

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $57.95 ea.
  • Buy 10-24 $54.95 ea.
  • Buy 25+ $52.95 ea.

Quantity

Customers Also Viewed

14mm Spring Wave Washer - Steel - Zinc - DIN 125B - Pkg of 100

Spring Washers compress to act like a spring and deflect when loaded, providing a preload between the two joined surfaces. Fasteners are used where assemblies need a part to eliminate rattle, maintain assembly tension, compensate for expansion or contraction, or to absorb intermittent shock loads for long lasting durability.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBVC14
  • SIZEM14
  • THICKNESS--
  • MATERIALSteel
  • FINISHZinc
  • SPECIFICATIONS METDIN 125B
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTMetric
  • PACKAGE QTY100
  • DESCRIPTIONSpring Wave Washer
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

20mm Spring Wave Washer - Steel - Zinc - DIN 125B - Pkg of 50

Item #: B2291154

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 2 to 5 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
14mm Spring Wave Washer - Steel - Zinc - DIN 125B - Pkg of 100

14mm Spring Wave Washer - Steel - Zinc - DIN 125B - Pkg of 100

Item #: WBB2291157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant