YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

3/8-16X1 1/4  Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

3/8-16X1 1/4 Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

Item #: WBB409707

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/8-16
  • #8-32
  • 1/4-20
  • 5/16-18

3/8-16

Price: $152.95

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16X1 1/4 Light Series Cold Forged Wing Screw Full Thread Type A Zinc. Wings allow turning by hand without tools.

Product Specifications

  • PACKAGE QTY200
  • MATERIALSteel
  • LENGTH INCHES1-1/4"
  • MANUFACTURERS PART NUMBER3720WA
  • HEAD Wing
  • SIZE3/8-16
  • UNIT OF MEASUREMENTInch (Imperial)
  • FINISHZinc
  • COUNTRY OF ORIGINImport
  • BRANDGlobal Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5/16-18X2 Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

Item #: B415895

Not Yet Rated

Usually ships in 1 to 4 days

$107.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16X1 1/4  Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

3/8-16X1 1/4 Light Series Cold Forged Wing Screw Full Thread Type A Zinc, Pkg of 200

Item #: WBB409707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant