Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screw Products HDB3 - #10 Bronze Star Heavy Duty Star Drive Screws 3"L, 1,500 Pack - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Screw Products HDB3 - #10 Bronze Star Heavy Duty Star Drive Screws 3"L, 1,500 Pack - Made In USA

Item #: WBB1592173

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 182.95
Product Information
Customer Review
Product Q&A
#10 Bronze Star HDB3 Heavy Duty Star Drive Screws 3"L, 1,500 Count

The Ultimate Coated Screw!
Bronze Star Corrosion-Resistant Star Drive Screws are for exterior construction applications. Excellent in: hardwood, softwood, chipboard and other tough materials. Accomplish more in less time & eliminate user fatigue with our Bronze Star's key features. Type 17 pre-drilling auger, drag reducing knurled shoulder, self countersinking cutting nibs, proper thread length, maximum holding power and more! Great for all exterior purposes - decking, fencing, siding, and more!

Features:
  • Knurled Shoulder Reduces Drag
  • Notched Threads Reduce Torque
  • Self Tapping Type 17 Point
  • Self Countersinking Nibs
  • Pressure Treated Compatible
  • Deep, Wide Sharp Threads for Maximum Holding Power

Product Specifications

    • TYPEHeavy Duty Star Drive
    • PACKAGE QTY1500
    • FINISHPlain
    • DRIVET25
    • LENGTH INCHES3
    • COUNTRY OF ORIGINMade in USA
    • COLOR FINISHBronze
    • HEAD DIAMETER.32-.38"
    • MANUFACTURERS PART NUMBERHDB3
    • BRANDScrew Products
    • MATERIALSteel
    • DESCRIPTIONBronze Star Heavy Duty Star Drive Screws
    • SIZE#10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!