Take 15% off your entire order!

Offer applied at checkout

Screw Products HDY2 - #10 Gold Star Heavy Duty Star Drive Wood Screws, 2"L, 2,500 Pack - Made In USA

Screw Products HDY2 - #10 Gold Star Heavy Duty Star Drive Wood Screws, 2"L, 2,500 Pack - Made In USA

Item #: WBB1592089

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $163.99

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#10 Gold Star HDY2 Heavy Duty Star Drive Wood Screws, 2"L, 2,500 Count

The Ultimate General Purpose Screw
Gold Star yellow zinc coated screws are an excellent general purpose fastener! Coated with a triple dipped zinc coating, the Gold Star is for use in demanding industries using hard or soft woods. Excellent for chipboard and other tough materials. Removable and reusable for temporary applications! Gold Star's proper thread length and superior holding power won't back out like nails and also is self countersinking, self tapping and more! Our Star Drive offers twice the Torque of Philips or square. Great for cabinetry, furniture, roofing, post and beam applications, gutter applications, log to log and more!

Features:
  • Yellow Zinc Coating
  • Self Countersinking
  • True Flat head Cutting Nibs
  • Extra Sharp Type 17 Auger
  • Knurled Shank
  • Hardened Steel

Product Specifications

  • TYPEHeavy Duty Star Drive
  • PACKAGE QTY2500
  • FINISHPlain
  • DRIVET25
  • LENGTH INCHES2
  • COUNTRY OF ORIGINMade in USA
  • COLOR FINISHGold
  • HEAD DIAMETER.38"
  • MANUFACTURERS PART NUMBERHDY2
  • BRANDScrew Products
  • MATERIALSteel
  • DESCRIPTIONGold Star Heavy Duty Star Drive Wood Screws
  • SIZE#10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screw Products HDY2 - #10 Gold Star Heavy Duty Star Drive Wood Screws, 2"L, 2,500 Pack - Made In USA

Screw Products HDY2 - #10 Gold Star Heavy Duty Star Drive Wood Screws, 2"L, 2,500 Pack - Made In USA

Item #: WBB1592089

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant