Take 15% off your entire order!

Offer applied at checkout

#10 Silver Star SSTX-10400-1 Standard 305 Stainless Steel Star Drive Screw 4"L, 1lb. Container - USA

#10 Silver Star SSTX-10400-1 Standard 305 Stainless Steel Star Drive Screw 4"L, 1lb. Container - USA

Item #: WBB1591904

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.75

Save $0.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#10 Silver Star SSTX-10400-1 Standard 305 Stainless Steel Star Drive Screw 4"L, 1lb. Container

Features:
  • Type 305 Stainless Steel
  • Deep six lobe drive
  • Extra sharp type 17 auger point
  • 5 cutting nibs
  • True flat head
  • Deep wide sharp threads
  • Excellent for hardwood, redwood and cedar
  • Waxed & lubricated for easier driving
Counts are approximate

Product Specifications

  • TYPEStainless Steel Star Drive
  • PACKAGE QTY53
  • FINISH305 Stainless Steel
  • DRIVET26
  • LENGTH INCHES4
  • COUNTRY OF ORIGINMade in USA
  • COLOR FINISHStainless Steel
  • MANUFACTURERS PART NUMBERSSTX-10400-1
  • HEAD DIAMETER.32-.38"
  • MATERIALStainless Steel
  • DESCRIPTIONSilver Star Standard 305 Stainless Steel Star Drive Screw
  • BRANDScrew Products
  • SIZE#10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

#10 Silver Star SSTX-10212-1 Standard 305 SS Star Drive Screw 2-1/2"L, 1lb. Container - Made In USA

Item #: B1591901

Not Yet Rated

Usually ships in 1 to 4 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 Silver Star SSTX-10400-1 Standard 305 Stainless Steel Star Drive Screw 4"L, 1lb. Container - USA

#10 Silver Star SSTX-10400-1 Standard 305 Stainless Steel Star Drive Screw 4"L, 1lb. Container - USA

Item #: WBB1591904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant