Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#5 x 1 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 7000
See all 75 items in product family

#5 x 1 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 7000

Item #: WBB422896

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 132.95
Product Information
Customer Review
Product Q&A
5X1 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc. Wood screws produce a mating thread when assembled into wood or other resilient materials. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • LENGTH INCHES1
    • PACKAGE QTY7000
    • MANUFACTURERS PART NUMBER0516DPF
    • HEAD Flat
    • SIZE#5
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • DRIVEPhillips
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!