Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screw Products YTX-08212-5 - #8 Gold Star Star Drive Wood Screws, 2-1/2"L, 5lb. Carton - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Screw Products YTX-08212-5 - #8 Gold Star Star Drive Wood Screws, 2-1/2"L, 5lb. Carton - Made In USA

Item #: WBB1592164

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95
Product Information
Customer Review
Product Q&A
#8 Gold Star YTX-08212-5 Star Drive Wood Screws, 2-1/2"L, 5lb. Carton

The Ultimate General Purpose Screw
Gold Star yellow zinc coated screws are an excellent general purpose fastener. Coated with a triple dipped zinc coating, the Gold Star is for use in demanding industries using hard or soft woods. Excellent for chipboard and other tough materials. Removable and reusable for temporary applications. Gold Star's proper thread length and superior holding power won't back out like nails and also is self countersinking, self tapping and more. Our Star Drive offers twice the Torque of Philips or square. Great for cabinetry, furniture, roofing, post and beam applications, gutter applications, log to log and more.

Features:
  • Yellow Zinc Coating
  • Self Countersinking
  • True Flat head Cutting Nibs
  • Extra Sharp Type 17 Auger
  • Knurled Shank
  • Hardened Steel
Counts are approximate

Product Specifications

    • TYPEStar Drive
    • PACKAGE QTY595
    • FINISHPlain
    • DRIVET20
    • LENGTH INCHES2-1/2
    • COUNTRY OF ORIGINMade in USA
    • COLOR FINISHGold
    • HEAD DIAMETER.32-.38"
    • MANUFACTURERS PART NUMBERYTX-08212-5
    • MATERIALSteel
    • DESCRIPTIONGold Star Star Drive Wood Screws
    • BRANDScrew Products
    • SIZE#8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!