Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 Silver Star SSTX-08200-1 Standard 305 Stainless Steel Star Drive Screw 2"L, 1lb. Container - USA

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

#8 Silver Star SSTX-08200-1 Standard 305 Stainless Steel Star Drive Screw 2"L, 1lb. Container - USA

Item #: WBB1591902

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.00
Product Information
Customer Review
Product Q&A
#8 Silver Star SSTX-08200-1 Standard 305 Stainless Steel Star Drive Screw 2"L, 1lb. Container

Features:
  • Type 305 Stainless Steel
  • Deep six lobe drive
  • Extra sharp type 17 auger point
  • 5 cutting nibs
  • True flat head
  • Deep wide sharp threads
  • Excellent for hardwood, redwood and cedar
  • Waxed & lubricated for easier driving
Counts are approximate

Product Specifications

    • PACKAGE QTY148
    • SIZE#8
    • COUNTRY OF ORIGINMade in USA
    • DRIVET25
    • FINISH305 Stainless Steel
    • BRANDScrew Products
    • COLOR FINISHStainless Steel
    • HEAD DIAMETER.32-.38"
    • LENGTH INCHES2
    • MANUFACTURERS PART NUMBERSSTX-08200-1
    • DESCRIPTIONSilver Star Standard 305 Stainless Steel Star Drive Screw
    • TYPEStainless Steel Star Drive
    • MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!