Flat Head Screws
Length
View All Length
Material
Price
Most Relevant
Compare
1
1
Ships Same Day
Finish
Zinc
Size
#4
Length
1/2 in
Package Quantity
100
Compare
1
1
Ships in 2 Business Days
Finish
Steel
Size
#10
Length
1-1/2 in
Package Quantity
100
Compare
#9 x 1-1/2 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 2000
Model #: WBB411826
1
1
Save $91.00 (48%)
Ships Same Day
Finish
Black Oxide
Size
#9
Length
1-1/2 in
Package Quantity
2000
Compare
1
1
Ships in 2 Business Days
Finish
Zinc
Size
#8
Length
1-1/4 in
Package Quantity
100
Compare
1
1
Ships in 2 Business Days
Finish
Zinc
Size
#12
Length
1 in
Package Quantity
100
Compare
1
1
Ships in 2 Business Days
Finish
Zinc
Size
#8
Length
3 in
Package Quantity
100