Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10 x 1-1/4 Phillips Round Head Full Body 2/3 Thread Wood Screw Zinc - Pkg of 2000
See all 5 items in product family

#10 x 1-1/4 Phillips Round Head Full Body 2/3 Thread Wood Screw Zinc - Pkg of 2000

Item #: WBB414185

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
10X1 1/4 Phillips Round Head Full Body 2/3 Thread Wood Screw Zinc. Wood screws produce a mating thread when assembled into wood or other resilient materials. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

    • LENGTH INCHES1-1/4
    • PACKAGE QTY2000
    • MANUFACTURERS PART NUMBER1020DPR
    • HEAD Round
    • SIZE#10
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • DRIVEPhillips
    • FINISHZinc
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!