Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#6 X 5/8 Slotted Round Head Wood Screw, Package Of 100
See all 10 items in product family

#6 X 5/8 Slotted Round Head Wood Screw, Package Of 100

Item #: WBB1627805

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($45.60)

Price: $3.80
Product Information
Customer Review
Product Q&A
#6 X 5/8 Slotted Round Head Wood Screw, Package Of 100

These wood screws are thread forming screws with larger threads and sharp points for ease of installation. Used for directly fastening two wood surfaces. The smooth tapered shank under the head prevents the wood from pulling or splitting and allows for a more flush placement against the surface. They can be removed with less damage to wood than nails and do not require a pre drilled hole or nut.

Product Specifications

    • LENGTH INCHES5/8
    • PACKAGE QTY100
    • DESCRIPTIONWood Screws Slotted Round Head
    • HEAD Round
    • SIZE#6
    • COUNTRY OF ORIGINImport
    • DRIVESlotted
    • MATERIALSteel
    • FINISHZinc
    • BRANDGlobal Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!