Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#7 Bronze Star CCTX-7212-5 Exterior Modified Truss Head Screws 2-1/2"L, 573 Count - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

#7 Bronze Star CCTX-7212-5 Exterior Modified Truss Head Screws 2-1/2"L, 573 Count - Made In USA

Item #: WBB1591899

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
#7 Bronze Star CCTX-7212-5 Exterior Modified Truss Head Screws 2-1/2"L, 573 Count

Modified Truss head screws are the perfect star drive; leaving you with a clean, professional finish that's easy to accomplish!! Let them help you complete countless jobs like hanging trellis, windows and cabinets! Excellent for exterior and interior use with 1200 salt spray tested coating!

Features:
  • High Quality, Heat Treated, Hardened Steel
  • Type 17 Notched Extra Sharp Point Starts Quickly
  • Built-on Round Washer Head
  • Pressure Treated Compatible
  • Deep, Wide, Sharp Threads for Maximum Holding Power

Product Specifications

    • PACKAGE QTY573
    • SIZE#7
    • COUNTRY OF ORIGINMade in USA
    • DRIVET15
    • FINISHPlain
    • BRANDScrew Products
    • COLOR FINISHBronze
    • HEAD DIAMETER.412"
    • LENGTH INCHES2-1/2
    • MANUFACTURERS PART NUMBERCCTX-7212-5
    • DESCRIPTIONBronze Star Exterior Modified Truss Head Screws
    • HEAD Truss
    • TYPEExterior Modified Truss Head
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!