Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-7 1/2 x 8" Timberjack Screw - Hex Washer Head - T17 Point - Steel - Epoxy Coated - Pkg of 15
See all 5 items in product family

1/4-7 1/2 x 8" Timberjack Screw - Hex Washer Head - T17 Point - Steel - Epoxy Coated - Pkg of 15

Item #: WBB2241873

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.25
Product Information
Customer Review
Product Q&A
Timberjack timber screws speed up installation, enter wood smoother and hold stronger than the leading timber screw. The special "U" shaped thread locks-in at the finish, reducing pullouts by 200%. Bonding timbers together stronger and reducing expensive call backs. Timberjack timber screws conform with I.C.C.-E.S. reports that allow for the use of polymer-coated fasteners in contact with treated wood. Also, the protective coating exceeds 1000-hour salt spray tests under ASTM B117 and meets 15 cycles of Kesternich tests. Timberjack screws are recommended for ACQ, CA and CCA treated lumber, as well as cedar and redwood construction.

Applications:
  • Log home construction
  • Timber frame construction
  • Construction framing
  • Landscape retaining walls
  • Decking
  • Fencing


Documents

Documents are in PDF format

Product Specifications

    • SPECIFICATIONS METI.C.C.-E.S. ESR 1078
    • FULL OR PARTIAL THREADPartial
    • PACKAGE QTY15
    • SIZE1/4-7 1/2
    • THREAD LENGTH INCHES3
    • COUNTRY OF ORIGINImport
    • DRIVEHex
    • FINISHEpoxy Coated
    • BRANDEarnest
    • LENGTH INCHES8
    • TENSILE STRENGTH135,000 PSI Min.
    • HEAD Hex Washer
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!