Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Screw Products TH12 - 5/16" Heavy Timber Hex Head Screws #14 x 12", Black, 250/Pack Qty - USA

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Screw Products TH12 - 5/16" Heavy Timber Hex Head Screws #14 x 12", Black, 250/Pack Qty - USA

Item #: WBB1592199

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 374.95
Product Information
Customer Review
Product Q&A
5/16" Heavy Timber Hex Head Screws #14 x 12", Black, 250/Pack Qty

Superior Alternative to Spikes - Timber Hex Timber and Landscape hex drive Screws are a 5/16" head & are reusable! They'll install faster and have much greater holding power over traditional timber and landscaping spikes. Great for landscaping timbers connections, log homes, and other exterior applications.

Features:
  • 5/16" Hex Head
  • 100 Hour Black Ceramic Coating
  • Heat Treated Hardened Steel
  • Knurled Shoulder Reduces Drag
  • 4" - 14" Lengths
  • Pressure Treated Compatible
  • Deep, Wide, Sharp Threads for Maximum Holding Power

Product Specifications

    • PACKAGE QTY250
    • SIZE#14
    • COUNTRY OF ORIGINMade in USA
    • DRIVEHex
    • FINISHPlain
    • BRANDScrew Products
    • COLOR FINISHBlack Ceramic Coating
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERTH12
    • DESCRIPTIONTimber 5/16" Hex Head Screws, Black
    • HEAD Hex
    • COLORBlack
    • TYPETimber 5/16" Hex Head Screws
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!