Take 15% off your entire order!

Offer applied at checkout

Screw Products TH8 - 5/16" Heavy Timber Hex Head Screws #14 x 8", Black, 250/Pack Qty - Made In USA

Screw Products TH8 - 5/16" Heavy Timber Hex Head Screws #14 x 8", Black, 250/Pack Qty - Made In USA

Item #: WBB1591896

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $207.09

Save $10.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16" Heavy Timber Hex Head Screws #14 x 8", Black, 250/Pack Qty

Superior Alternative to Spikes - Timber Hex Timber and Landscape hex drive Screws are a 5/16" head & are reusable! They'll install faster and have much greater holding power over traditional timber and landscaping spikes. Great for landscaping timbers connections, log homes, and other exterior applications.

Features:
  • 5/16" Hex Head
  • 100 Hour Black Ceramic Coating
  • Heat Treated Hardened Steel
  • Knurled Shoulder Reduces Drag
  • 4" - 14" Lengths
  • Pressure Treated Compatible
  • Deep, Wide, Sharp Threads for Maximum Holding Power

Product Specifications

  • TYPETimber 5/16" Hex Head Screws
  • PACKAGE QTY250
  • FINISHPlain
  • DRIVEHex
  • LENGTH INCHES8
  • COUNTRY OF ORIGINMade in USA
  • HEAD Hex
  • COLOR FINISHBlack Ceramic Coating
  • MANUFACTURERS PART NUMBERTH8
  • COLORBlack
  • BRANDScrew Products
  • MATERIALSteel
  • DESCRIPTIONTimber 5/16" Hex Head Screws, Black
  • SIZE#14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screw Products TH8 - 5/16" Heavy Timber Hex Head Screws #14 x 8", Black, 250/Pack Qty - Made In USA

Screw Products TH8 - 5/16" Heavy Timber Hex Head Screws #14 x 8", Black, 250/Pack Qty - Made In USA

Item #: WBB1591896

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant