Screw Products FSC72W-1 - #7 Bronze Star Finish Head Star Drive Screws 2"L, 1lb. Carton - USA

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Screw Products FSC72W-1 - #7 Bronze Star Finish Head Star Drive Screws 2"L, 1lb. Carton - USA

Item #: WBB1592038

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
#7 Bronze Star FSC72W-1 Finish Head Star Drive Screws 2"L, 1lb. Carton

The Ultimate Coated Screw.
Bronze Star Corrosion-Resistant Star Drive Screws are for exterior construction applications. Excellent in: hardwood, softwood, chipboard and other tough materials. Accomplish more in less time & eliminate user fatigue with our Bronze Star's key features. Type 17 pre-drilling auger, drag reducing knurled shoulder, self countersinking cutting nibs, proper thread length, maximum holding power and more. Great for all exterior purposes - decking, fencing, siding, and more.

Features:
  • Knurled Shoulder Reduces Drag
  • Notched Threads Reduce Torque
  • Self Tapping Type 17 Point
  • Self Countersinking Nibs
  • Pressure Treated Compatible
  • Deep, Wide Sharp Threads for Maximum Holding Power
Counts are approximate

Product Specifications

    • PACKAGE QTY173
    • SIZE#7
    • COUNTRY OF ORIGINMade in USA
    • DRIVET10
    • FINISHPlain
    • BRANDScrew Products
    • COLOR FINISHBronze/White Head
    • HEAD DIAMETER.20"
    • LENGTH INCHES2
    • MANUFACTURERS PART NUMBERFSC72W-1
    • DESCRIPTIONFinish Head Star Drive-White
    • TYPEFinish Head Star Drive
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed