Customers Also Viewed
Product Information
Customer Review
Product Q&A
#9 Bronze Star THBTX-09300 Trim Head Star Drive Screws, 3"L, 2,000 Count
The Ultimate Coated Screw!
Bronze Star Corrosion-Resistant Star Drive Screws are for exterior construction applications. Excellent in: hardwood, softwood, chipboard and other tough materials. Accomplish more in less time & eliminate user fatigue with our Bronze Star's key features. Type 17 pre-drilling auger, drag reducing knurled shoulder, self countersinking cutting nibs, proper thread length, maximum holding power and more! Great for all exterior purposes - decking, fencing, siding, and more!
Features:
The Ultimate Coated Screw!
Bronze Star Corrosion-Resistant Star Drive Screws are for exterior construction applications. Excellent in: hardwood, softwood, chipboard and other tough materials. Accomplish more in less time & eliminate user fatigue with our Bronze Star's key features. Type 17 pre-drilling auger, drag reducing knurled shoulder, self countersinking cutting nibs, proper thread length, maximum holding power and more! Great for all exterior purposes - decking, fencing, siding, and more!
Features:
- Knurled Shoulder Reduces Drag
- Notched Threads Reduce Torque
- Self Tapping Type 17 Point
- Self Countersinking Nibs
- Pressure Treated Compatible
- Deep, Wide Sharp Threads for Maximum Holding Power
Product Specifications
- TYPETrim Head Star Drive
- PACKAGE QTY2000
- FINISHPlain
- DRIVET20
- LENGTH INCHES3
- COUNTRY OF ORIGINMade in USA
- COLOR FINISHBronze
- HEAD DIAMETER.24"
- MANUFACTURERS PART NUMBERTHBTX-09300
- BRANDScrew Products
- MATERIALSteel
- DESCRIPTIONBronze Star Trim Head Star Drive Screws
- SIZE#9
Customer Review
Product Q & A
There are no questions for this product.

#9 Bronze Star THBTX-09300 Trim Head Star Drive Screws, 3"L, 2,000 Count - Made In USA
$187.59
- Product Information
- Customer Review
- Product Q&A