Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 05610-SU SL25R40/G 25W R40 Reflector Colored CFL Light Bulb, Medium Base, Green

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Sunlite® 05610-SU SL25R40/G 25W R40 Reflector Colored CFL Light Bulb, Medium Base, Green

Item #: WBB1452339

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Sunlite® 05610-SU SL25R40/G 25W R40 Reflector Colored CFL Light Bulb, Medium Base, Green

Sunlite® R40 reflector colored compact fluorescent lamps fit into most standard fixtures and give off a green light much like a 100 watt halogen bulb. These energy efficient CFL lamps can last up to 7.3 years with normal household use of 3 hours a day. This energy saving 25 watt, medium base bulb has an average rated life of 8,000 hours.

Product Specifications

    • LENGTH INCHES7
    • COLOR FINISHGreen
    • BASEMedium E-26
    • BRANDSunlite
    • COLOR RENDER INDEX80
    • LAMP NUMBERSL25R40/G
    • LAMP TYPER40 Reflector Colored
    • LUMENS--
    • MANUFACTURERS PART NUMBER05610-SU
    • PACKAGE QUANTITY12
    • SHAPER40
    • VOLTAGE120
    • WATTAGE25
    • DIAMETER INCHES4-3/4
    • COLOR TEMPERATURE--
    • AVG. LIFE (HOURS)8,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!