Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20 x 1" Carriage Bolt - Steel - Zinc Plated - UNC - 100 Pack - Crown Bolt 02130

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

1/4-20 x 1" Carriage Bolt - Steel - Zinc Plated - UNC - 100 Pack - Crown Bolt 02130

Item #: WBB475814

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $4.30
Clearance Price: $ 3.59
Product Information
Customer Review
Product Q&A
02130 1/4 In-20 X 1 In Coarse Thread Zinc Plated Steel Carriage Bolts (100 Pack)

Specifications:

  • Zinc Plated 1/4 in. X 1 in. Carriage Bolts
  • 1/4 in. Body Diameter And Thread Pitch
  • 1 in. Fastener Length
  • Coarse Thread

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • HEADRound
    • DESCRIPTIONCarriage Bolt
    • MANUFACTURERS PART NUMBER2130
    • SIZE1/4-20
    • LENGTH1"
    • COUNTRY OF ORIGINImport
    • THREADCoarse
    • MATERIALSteel
    • FINISHZinc
    • PACKAGE QUANTITY100
    • BRANDCrown Bolt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!