discount codeFree shipping over 300

Applied at checkout

1/4-20 X 3/4 Carriage Bolt-18-8 Stainless Steel Pkg Of 12

1/4-20 X 3/4 Carriage Bolt-18-8 Stainless Steel Pkg Of 12

Item #: WBB1664406

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $3.39

Quantity

Popular item in this category

5/16-18 X 1 Carriage Bolt-18-8 Stainless Steel Pkg Of 6

Usually ships in 1 to 4 days

Not Yet Rated

$3.50

Customers Also Viewed

1/4-20 X 3/4 Carriage Bolt-18-8 Stainless Steel Pkg Of 12

Round Head Carriage Bolts feature wide round heads without screwdriver slots to fasten soft wood, plastic and metals without pull-through. Fasteners are made of stainless steel for long lasting reliability and strength. Features square necks that grip substrate to prevent the bolt from turning as nuts are tightened. Designed for use in pre-drilled holes with fastener nuts and can be tightened by hand, wrench or industrial-strength pneumatic tools.

Product Specifications

  • PACKAGE QUANTITY12
  • UNIT OF MEASUREMENTInch (Imperial)
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • COUNTRY OF ORIGINImport
  • DESCRIPTIONCarriage Bolt
  • BRANDGlobal Approved
  • NECK TYPESquare
  • FINISH18-8 Stainless Steel
  • HEADRound
  • SIZE1/4-20
  • LENGTH3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 X 3/4 Carriage Bolt-18-8 Stainless Steel Pkg Of 12

1/4-20 X 3/4 Carriage Bolt-18-8 Stainless Steel Pkg Of 12

Item #: WBB1664406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top