Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20 x 4 Carriage Bolt - Grade 5 - Fully Threaded - Zinc - Pkg of 450
See all 84 items in product family

1/4-20 x 4 Carriage Bolt - Grade 5 - Fully Threaded - Zinc - Pkg of 450

Item #: WBB423803

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 117.95
Product Information
Customer Review
Product Q&A
1/4-20X4 Carriage Bolt Grade 5 Fully Threaded Zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

    • HEADRound
    • FULL OR PARTIAL THREADFull
    • SIZE1/4-20
    • LENGTH4"
    • NECK TYPESquare
    • COUNTRY OF ORIGINImport
    • FINISHZinc
    • PACKAGE QUANTITY450
    • BRANDKanebridge
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONCarriage Bolt
    • MANUFACTURERS PART NUMBER1464C5
    • GRADEGrade 5
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed