Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4-10X10  Carriage Bolt Grade 5 Full Body Zinc, Pkg of 25
See all 83 items in product family

3/4-10X10 Carriage Bolt Grade 5 Full Body Zinc, Pkg of 25

Item #: WBB427468

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 143.95
Product Information
Customer Review
Product Q&A
3/4-10X10 Carriage Bolt Grade 5 Full Body Zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

    • HEADRound
    • FULL OR PARTIAL THREADFull
    • SIZE3/4-10
    • LENGTH10"
    • NECK TYPESquare
    • COUNTRY OF ORIGINImport
    • FINISHZinc
    • PACKAGE QUANTITY25
    • BRANDKanebridge
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONCarriage Bolt
    • MANUFACTURERS PART NUMBER75160C5
    • GRADEGrade 5
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!