Carriage Bolts
Finish
Length
Material
Price
Carriage Bolt - 3/8-16 x 3" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 50
Length
3 in
Size
3/8-16
Package Quantity
50
Finish
Zinc
Carriage Bolt - 1/4-20 x 1-1/2" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 100
Length
1-1/2 in
Size
1/4-20
Package Quantity
100
Finish
Zinc
1/2-13 x 2-1/2" Carriage Bolt - Square Neck - Grade 8 - Full - UNC - Steel - Plain - Pkg of 25
Length
2-1/2 in
Size
1/2-13
Package Quantity
25
Finish
Plain
3/8-16 X 12 Carriage Bolt - Grade 2 - Partial Thread - Round Head - Square Neck - Zinc - Pkg Of 60
Length
12 in
Size
3/8-16
Package Quantity
60
Finish
Zinc
Carriage Bolt - 3/8-16 x 1-1/2" - Round Head - Steel - Zinc CR+3 - Grade 5 - FT - UNC - 100 Pack
Length
1-1/2 in
Size
3/8-16
Package Quantity
100
Finish
Zinc
Length
5 in
Size
3/8-16
Package Quantity
50
Finish
18-8 Stainless Steel