Carriage Bolts
Availability
Special Price
Size
Brand
Finish
Length
Material
Price
1/2-13 x 2-1/2" Carriage Bolt - Square Neck - Grade 8 - Full - UNC - Steel - Plain - Pkg of 25
Length
2-1/2 in
Size
1/2-13
Package Quantity
25
Finish
Plain
Carriage Bolt - 1/4-20 x 1-1/2" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 100
Length
1-1/2 in
Size
1/4-20
Package Quantity
100
Finish
Zinc
Carriage Bolt - 3/8-16 x 1-1/2" - Round Head - Steel - Zinc CR+3 - Grade 5 - FT - UNC - 100 Pack
Length
1-1/2 in
Size
3/8-16
Package Quantity
100
Finish
Zinc
Carriage Bolt - #10-24 x 7/8" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 250
Length
7/8 in
Size
10-24
Package Quantity
250
Finish
Zinc
3/8-16 X 12 Carriage Bolt - Grade 2 - Partial Thread - Round Head - Square Neck - Zinc - Pkg Of 60
Length
12 in
Size
3/8-16
Package Quantity
60
Finish
Zinc
1/2-13 x 5-1/2" Carriage Bolt - Round Head - Steel - Zinc - UNC - FT - Grade 5 - Pkg of 25
Length
5-1/2 in
Size
1/2-13
Package Quantity
25
Finish
Zinc
1/2-13 x 1" Carriage Bolt - Round Head - Steel - Zinc - UNC - FT - Grade 5 - Pkg of 50
Length
1 in
Size
1/2-13
Package Quantity
50
Finish
Zinc
Length
2 in
Size
1/2-13
Package Quantity
50
Finish
18-8 Stainless Steel
3/4-10 x 3-1/2" Carriage Bolt - Square Neck - Grade 8 - Full - UNC - Steel - Plain - Pkg of 5
Length
3-1/2 in
Size
3/4-10
Package Quantity
5
Finish
Plain
Length
5 in
Size
3/8-16
Package Quantity
50
Finish
18-8 Stainless Steel
7/16-14 x 1-1/4" Carriage Bolt - Round Head - Steel - Zinc - UNC - FT - Grade 5 - Pkg of 50
Length
1-1/4 in
Size
7/16-14
Package Quantity
50
Finish
Zinc
7/16-14 x 1-1/2" Carriage Bolt - Round Head - Steel - Zinc - UNC - FT - Grade 5 - Pkg of 50
Length
1-1/2 in
Size
7/16-14
Package Quantity
50
Finish
Zinc
1/2-13 x 1-3/4" Carriage Bolt - Round Head - 18-8 Stainless Steel - UNC - Pkg of 50
Length
1-3/4 in
Size
1/2-13
Package Quantity
50
Finish
18-8 Stainless Steel
Length
6 in
Size
3/8-16
Package Quantity
25
Finish
304 Stainless Steel
5/8-11 x 6-1/2" Carriage Bolt - Round Head - Steel - Zinc - UNC - Grade 5 - Undersized - Pkg of 25
Length
6-1/2 in
Size
5/8-11
Package Quantity
25
Finish
Zinc
Carriage Bolt - 3/8-16 x 3" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 50
Length
3 in
Size
3/8-16
Package Quantity
50
Finish
Zinc
Length
1-1/2 in
Size
1/2-13
Package Quantity
350
Finish
Zinc Yellow
Length
4 in
Size
3/8-16
Package Quantity
50
Finish
18-8 Stainless Steel
Carriage Bolt - 1/4-20 x 2-1/2" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 100
Length
2-1/2 in
Size
1/4-20
Package Quantity
100
Finish
Zinc
Carriage Bolt - 3/8-16 x 6" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 25
Length
6 in
Size
3/8-16
Package Quantity
25
Finish
Zinc
Carriage Bolt - #10-24 x 1-3/4" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 125
Length
1-3/4 in
Size
10-24
Package Quantity
125
Finish
Zinc
M12 x 1.75 x 100mm Carriage Bolt - Round Head - Steel - Zinc - Class 4.6 - DIN 603 - Pkg of 10
Length
100 mm
Size
M12 x 1.75
Package Quantity
10
Finish
Zinc
1/4-20X1 7/8 Carriage Bolt Flat Head Diameter .570-.640 Head Hgt .078-.107 Full Thread Zinc 1200 pcs
Length
1-7/8 in
Size
1/4-20
Package Quantity
1200
Finish
Zinc
Carriage Bolt - 1/4-20 x 3" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 100
Length
3 in
Size
1/4-20
Package Quantity
100
Finish
Zinc
Carriage Bolt - 1/4-20 x 3/4" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - 250/PK
Length
3/4 in
Size
1/4-20
Package Quantity
250
Finish
Zinc
Length
2 in
Size
1/2-13
Package Quantity
300
Finish
Zinc Yellow
Carriage Bolt - 3/8-16 x 2-1/2" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 50
Length
2-1/2 in
Size
3/8-16
Package Quantity
50
Finish
Zinc
1/4-20X2 1/4 Carriage Bolt Flat Head Diameter .570-.640 Head Hgt .078-.107 Full Thread Zinc 1000 pcs
Length
2-1/4 in
Size
1/4-20
Package Quantity
1000
Finish
Zinc
Length
6 in
Size
1/2-13
Package Quantity
25
Finish
18-8 Stainless Steel