Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carriage Bolt - 5/16-18 x 1" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 125

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Carriage Bolt - 5/16-18 x 1" - Round Head - Steel - Zinc CR+3 - Grade A - FT - A307 - Pkg of 125

Item #: WBB2101099

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $11.75
Clearance Price: $ 6.65
Product Information
Customer Review
Product Q&A
Round Head Carriage Bolts feature wide round heads without screwdriver slots to fasten soft wood, plastic and metals without pull-through. Fasteners are made of steel for long lasting reliability and strength. Features square necks that grip substrate to prevent the bolt from turning as nuts are tightened. Designed for use in pre-drilled holes with fastener nuts and can be tightened by hand, wrench or industrial-strength pneumatic tools.

Product Specifications

    • SPECIFICATIONS METASTM A307
    • HEADRound
    • FULL OR PARTIAL THREADFull
    • SIZE5/16-18
    • LENGTH1"
    • NECK TYPESquare
    • COUNTRY OF ORIGINImport
    • FINISHZinc
    • PACKAGE QUANTITY125
    • BRANDBrighton-Best
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONCarriage Bolt
    • MANUFACTURERS PART NUMBER489044
    • GRADEGrade A
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!