discount codeFree shipping over 300

Applied at checkout

Carriage Bolt - 3/8-16 x 3/4" - Round Head - Steel - Zinc CR+3 - Grade 5 - FT - UNC - 125 Pack

Carriage Bolt - 3/8-16 x 3/4" - Round Head - Steel - Zinc CR+3 - Grade 5 - FT - UNC - 125 Pack

Item #: WBB2100552

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $23.00

Clearance Price: $13.19

Save $0.40 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Round Head Carriage Bolts feature wide round heads without screwdriver slots to fasten soft wood, plastic and metals without pull-through. Fasteners are made of steel for long lasting reliability and strength. Features square necks that grip substrate to prevent the bolt from turning as nuts are tightened. Designed for use in pre-drilled holes with fastener nuts and can be tightened by hand, wrench or industrial-strength pneumatic tools.

Product Specifications

  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • FINISHZinc
  • HEADRound
  • SIZE3/8-16
  • PACKAGE QUANTITY125
  • FULL OR PARTIAL THREADFull
  • THREADCoarse
  • GRADEGrade 5
  • MATERIALSteel
  • DESCRIPTIONCarriage Bolt
  • MANUFACTURERS PART NUMBER492027
  • BRANDBrighton-Best
  • NECK TYPESquare
  • LENGTH3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carriage Bolt - 3/8-16 x 3/4" - Round Head - Steel - Zinc CR+3 - Grade 5 - FT - UNC - 125 Pack

Carriage Bolt - 3/8-16 x 3/4" - Round Head - Steel - Zinc CR+3 - Grade 5 - FT - UNC - 125 Pack

Item #: WBB2100552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top