discount codeFree shipping over 300

Applied at checkout

5/16-18 X 1 Carriage Bolt-18-8 Stainless Steel Pkg Of 6

5/16-18 X 1 Carriage Bolt-18-8 Stainless Steel Pkg Of 6

Item #: WBB1664416

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $3.50

Quantity

Popular item in this category

1/4-20 X 3/4 Carriage Bolt-18-8 Stainless Steel Pkg Of 12

Usually ships in 1 to 4 days

Not Yet Rated

$3.39

Customers Also Viewed

5/16-18 X 1 Carriage Bolt-18-8 Stainless Steel Pkg Of 6

Round Head Carriage Bolts feature wide round heads without screwdriver slots to fasten soft wood, plastic and metals without pull-through. Fasteners are made of stainless steel for long lasting reliability and strength. Features square necks that grip substrate to prevent the bolt from turning as nuts are tightened. Designed for use in pre-drilled holes with fastener nuts and can be tightened by hand, wrench or industrial-strength pneumatic tools.

Product Specifications

  • PACKAGE QUANTITY6
  • UNIT OF MEASUREMENTInch (Imperial)
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • DESCRIPTIONCarriage Bolt
  • COUNTRY OF ORIGINImport
  • BRANDGlobal Approved
  • FINISH18-8 Stainless Steel
  • NECK TYPESquare
  • HEADRound
  • SIZE5/16-18
  • LENGTH1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18 X 1 Carriage Bolt-18-8 Stainless Steel Pkg Of 6

5/16-18 X 1 Carriage Bolt-18-8 Stainless Steel Pkg Of 6

Item #: WBB1664416

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top