Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8-11X13  Carriage Bolt Partially Threaded Zinc, Pkg of 25
See all 55 items in product family

5/8-11X13 Carriage Bolt Partially Threaded Zinc, Pkg of 25

Item #: WBB427685

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
5/8-11X13 Carriage Bolt Partially Threaded Zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINImport
    • FINISHZinc
    • HEADRound
    • SIZE5/8-11
    • PACKAGE QUANTITY25
    • FULL OR PARTIAL THREADPartial
    • MATERIALSteel
    • DESCRIPTIONCarriage Bolt
    • MANUFACTURERS PART NUMBER62208C
    • BRANDKanebridge
    • NECK TYPESquare
    • LENGTH13"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!