discount codeFree shipping over 300

Applied at checkout

3/8-16 x 3-1/4" Carriage Bolt - Round Head - 18-8 Stainless Steel - UNC - Pkg of 50

3/8-16 x 3-1/4" Carriage Bolt - Round Head - 18-8 Stainless Steel - UNC - Pkg of 50

Item #: WBB2198844

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $30.95

Save $0.93 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Round Head Carriage Bolts feature wide round heads without screwdriver slots to fasten soft wood, plastic and metals without pull-through. Fasteners are made of steel for long lasting reliability and strength. Features square necks that grip substrate to prevent the bolt from turning as nuts are tightened. Designed for use in pre-drilled holes with fastener nuts and can be tightened by hand, wrench or industrial-strength pneumatic tools.

Product Specifications

  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • HEADRound
  • SIZE3/8-16
  • PACKAGE QUANTITY50
  • THREADCoarse
  • GRADE18-8 Stainless Steel
  • MATERIALStainless Steel
  • MANUFACTURERS PART NUMBER781336
  • BRANDBrighton-Best
  • NECK TYPESquare
  • LENGTH3-1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 x 3-1/4" Carriage Bolt - Round Head - 18-8 Stainless Steel - UNC - Pkg of 50

3/8-16 x 3-1/4" Carriage Bolt - Round Head - 18-8 Stainless Steel - UNC - Pkg of 50

Item #: WBB2198844

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top