Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mitee-Bite 35100 - Strap Clamps - 3.63" - Min Qty 3 - Made In USA
See all 8 items in product family

Mitee-Bite 35100 - Strap Clamps - 3.63" - Min Qty 3 - Made In USA

Item #: WBB736404

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($92.85)

Price: $30.95
Product Information
Customer Review
Product Q&A
Strap Clamps - 3.63"

Guaranteed replacement if permanently distorted on your machine. Heat treated. 17-4 P.H. stainless steel.

Product Specifications

    • A DIMENSION INCHES3.63
    • F DIMENSION INCHES3/8 DIA PIN
    • HOLDING FORCE3200 LBS
    • D DIMENSION INCHES.400
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDMitee-Bite
    • COLOR FINISHGray
    • B DIMENSION INCHES.43
    • E DIMENSION INCHES.86
    • DESCRIPTIONStrap Clamp
    • MANUFACTURERS PART NUMBER35100
    • C DIMENSIONS INCHES.89

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed