Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eye Bolts

Eye bolts are strong, reliable fasteners that can be used for anchoring applications, providing a secure point for attaching ropes, cables, or other fasteners to anchor objects to a fixed structure. They are often used for hanging or mounting objects such as lights, signs, and decorations. Made of durable materials such as steel, they can be used in commercial environments, including construction, engineering, and more.
181 Results

Metric Carbon Steel Eye Bolts

Metric Carbon Steel Eye Bolts
Metric Carbon Steel Eye Bolts have a self-colored finish and are fully threaded for a secure fit. These eye bolts are made from high-grade carbon steel for outstanding durability and strength. Many sizes are available to fit specific load requirements. Ideal for tensioning, suspension, and other rigging applications. Available in metric ISO standards for versatility.
CompareImageEye Inside DimensionEye Outside DimensionPatternShank LengthShank Diameter & ThreadRated Weight CapacityModel #Price
Ken Forging M6-A - Eyebolt - Metric - Shoulder Pattern - M6 x 1.00 - Short Shank - Made In USA
19mm
30mm
Shoulder
12mm in
-
462 lbs
T9FB1958036as low as

$24.00

Ken Forging M20 - Eyebolt - Metric - Shoulder Pattern - M20 x 2.50 - Made In USA
41mm
81mm
Shoulder
57mm in
-
6292 lbs
T9FB1957976as low as

$49.95

Ken Forging M22 - Eyebolt - Metric - Shoulder Pattern - M22 x 2.50 - Made In USA
46mm
90.4mm
Shoulder
63.5mm in
-
6292 lbs
T9FB1957977as low as

$50.95

Ken Forging M16 - Eyebolt - Metric - Shoulder Pattern - M16 x 2.00 - Made In USA
35mm
65mm
Shoulder
44.5mm in
-
3520 lbs
Ships Same Day
T9FB1957974
as low as

$39.95

Ken Forging M6 - Eyebolt - Metric - Shoulder Pattern - M6 x 1.00 - Made In USA
19mm
30mm
Shoulder
25.4mm in
-
462 lbs
T9FB1957924as low as

$21.00

Ken Forging M12-A - Eyebolt - Metric - Shoulder Pattern - M12 x 1.75 - Short Shank - Made In USA
30mm
54mm
Shoulder
25.4mm in
-
2266 lbs
Ships Same Day
T9FB1958051
as low as

$31.95

Ken Forging M20-A - Eyebolt - Metric - Shoulder Pattern - M20 x 2.50 - Short Shank - Made In USA
41mm
81mm
Shoulder
40mm in
-
6292 lbs
Ships Same Day
T9FB1958092
as low as

$83.95

Ken Forging M30-A - Eyebolt - Metric - Shoulder Pattern - M30 x 3.50 - Short Shank - Made In USA
55mm
112.7mm
Shoulder
60mm in
-
14080 lbs
T9FB1958108as low as

$129.95

Ken Forging M30 - Eyebolt - Metric - Shoulder Pattern - M30 x 3.50 - Made In USA
55mm
112.7mm
Shoulder
76mm in
-
14080 lbs
T9FB1957980as low as

$98.95

Ken Forging M12 - Eyebolt - Metric - Shoulder Pattern - M12 x 1.75 - Made In USA
30mm
54mm
Shoulder
38mm in
-
2266 lbs
T9FB1957972as low as

$25.95

Showing 1-10 of 24 results

8620 Alloy Steel Eye Bolts

8620 Alloy Steel Eye Bolts
These 8620 alloy steel eye bolts are heavy-duty fasteners that come in various styles and sizes to meet a wide variety of needs. Each bolt is meticulously manufactured with alloy steel and coated with a protective black oxide finish. With their exceptional strength, these bolts are perfect for demanding tasks, ensuring a dependable and steadfast connection for all fastening needs.
Showing 1-10 of 15 results

Standard Carbon Steel Eye Bolts

Standard Carbon Steel Eye Bolts
Standard Carbon Steel Eye Bolts are fully threaded with a self-colored finish. Eye bolts are all manufactured from carbon steel and feature a variety of sizes, lengths, and capacities. They are covered in a zinc-plated finish for maximum corrosion resistance. Perfect for rigging and lifting, they are designed to hold heavy loads.
Showing 1-10 of 17 results

Plain Pattern Nut Eyebolts

Plain Pattern Nut Eyebolts
Our Plain Pattern Nut Eyebolts feature a durable steel construction and a variety of finishes such as hot dip galvanized and passivated/electropolished. Dimensions vary per model, making these eye bolts great for various applications. Other features include a self-locking nut that helps reduce loosening and fatigue failures.
Showing 1-10 of 15 results

Galvanized Carbon Steel Eye Bolts

Galvanized Carbon Steel Eye Bolts
These eye bolts are designed for heavy-duty anchoring applications. Made with galvanized carbon steel for superior corrosion resistance, these eye bolts feature an eye shape that forms a tight closed loop for easy attachment. These galvanized carbon steel eye bolts are fully threaded to ensure secure fastening and are available in various sizes with shoulder or plain patterns.

Zinc Plated Carbon Steel Eye Bolts

Zinc Plated Carbon Steel Eye Bolts
Zinc Plated Carbon Steel Eye Bolts are perfect for heavy-duty anchoring. These eye bolts are extremely durable due to zinc plating for corrosion resistance. Units are fully threaded and available in plain or shoulder patterns. They come in various sizes, ensuring the perfect fit for your needs.
Showing 1-10 of 20 results

Shoulder Pattern Nut Eyebolts

Shoulder Pattern Nut Eyebolts
Shoulder pattern Nut Eyebolts are durable steel eyebolts with a galvanized finish for corrosion resistance. Available in standard and custom sizes, they can accommodate heavy loads. Shoulder design allows for flush mounting and surface clearance. Easy to install and secure. These nut eyebolts are great for lifting, rigging, suspending objects, anchoring points, and more.

8 & 6 TPI Carbon Steel Eye Bolts

8 & 6 TPI Carbon Steel Eye Bolts
8 & 6 TPI Carbon Steel Eye Bolts provide heavy-duty anchoring for chain or wire rope to fixed surfaces. Eye Bolts are made from carbon steel to ensure durability and strength. These carbon steel eye bolts come in a variety of sizes for a range of applications, and are fully threaded for secure fastening. Perfect for any job requiring secure anchoring and support.

Long Shank Carbon Steel Eye Bolts

Long Shank Carbon Steel Eye Bolts
Long Shank Carbon Steel Eye Bolts are a heavy-duty anchoring solution. These eye bolts are made of forged carbon steel for durability. The long shank Eye Bolts are ideal for boat rigging, lifting, tie-downs, and creating top loops. Their long shank construction and higher thread engagement enhance the safety and reliability of installed loads.
Showing 1-10 of 18 results

Fine Thread Carbon Steel Eye Bolts

Fine Thread Carbon Steel Eye Bolts
Fine Thread Carbon Steel Eye Bolts are high-quality bolts ideal for various applications, such as anchoring for chains or ropes. The drop-forged carbon steel construction ensures durability. A fully threaded design allows for secure fastening. These eye bolts are available in both a plain finish or zinc plated finish for rust resistance. Shank length varies.
Showing 1-10 of 16 results

Swing Bolt

Swing Bolt
Swing Bolt Eye Bolts are made from forged, galvanized steel for strength, durability, and weather resistance. Swing bolts feature a pre-assembled lag thread, and a circular eye loop. These eyebolts are ideal for securing lines and other hanging applications. They are suitable for most commercial and light industrial applications.

316 Stainless Steel Eye Bolts

316 Stainless Steel Eye Bolts
These steel eye bolts are forged with stainless steel and include passivated or electropolished finish. Fully threaded, reliable, and corrosion-resistant, these eye bolts are ideal for versatile applications. Available in various sizes to fit any job, these stainless steel eye bolts come with and without shoulders.

Long Shank

Long Shank
Long Shank Eye Bolts are designed for heavy-duty anchoring, and are made from drop forged stainless steel for durability and corrosion resistance. These eye bolts feature a variety of shank lengths and diameters, which allows for a more secure attachment. These fully threaded eye bolts are ideal for heavier loads or situations requiring a more secure fixing.

Zinc Plated Steel Eye Bolts

Zinc Plated Steel Eye Bolts
Zinc plated steel eye bolts are reliable for securing loads or creating steadfast connections in demanding industrial environments. The steel eye bolt is made of low carbon steel and has rolled machine threads, making it ideal for various fastening applications. Zinc plated eye bolts have a circular eye design on the non-threaded end, providing exceptional strength to support cable attachments.
Showing 1-10 of 11 results