Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Diamond-Plate (Metallic)" PVC Flooring, Silver, 2.5mm THK x 4'W x 4'L

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Rubber-Cal "Diamond-Plate (Metallic)" PVC Flooring, Silver, 2.5mm THK x 4'W x 4'L

Item #: WBM2020360

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.00 Save up to 51%
Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Diamond-Plate (Metallic)" PVC Flooring, Silver, 2.5mm THK x 4'W x 4'L

"Diamond-Plate Metallic" is made with ease of installation, safety, and durability in mind. Made out of PVC, this flooring is tough and capable of handling heavy foot traffic. It is ideal for industrial work places, garages, floor protection applications and gyms. Common spills won't cause damage to this flooring and most household cleaners or degreasers can be used to clean this product. This flooring has a metallic look and is decorated with a diamond plate pattern, giving it an industrial aesthetic. This textured flooring can prevent slips and injuries, enhancing overall facility efficiency. This flooring is meant for easy DIY installations. Easy-to-install rolls can help keep overall project costs down."Diamond-Plate Metallic" roll can be purchase in lengths up to 25 feet. This flooring can easily be cut using a utility knife for further customization and modification.

Product Features

  • Microscope for children; Memorable design; Bright body color; Magnification up to 640x; Two-in-one eyepiece; Built-in LED illumination; Battery-operated; Experiment kit is already included; Head: monocular, inclined at 45°; Optics material: optical plastic; Magnification, x: 40–640; Eyepiece tube diameter, mm: 30; Eyepieces: WF10x–16x (two-position); Objectives: 4x, 10x, 40x; Revolving nosepiece: 3 objectives; Stage, mm: 82mm in diameter, with clips; Stage moving range, using focusing mechanism, mm: 0-15, vertical; Diaphragm: diaphragm disk (6 apertures); Focus: coarse; Body material: plastic; Illumination: LED; Brightness adjustment: yes; Power supply: 2 AA batteries

Product Specifications

    • LENGTH FEET4
    • SIZE4ft W x 4ft L
    • BRANDRubber-Cal
    • PACKAGE QUANTITY1
    • COVERAGE (SQ. FT)16
    • COLOR FINISHSilver
    • THICKNESS INCHES0.1
    • LENGTH INCHES48
    • MANUFACTURERS PART NUMBER03-W266-S-04
    • DESCRIPTIONPVC Flooring
    • WEIGHT LBS14
    • WARRANTY3 Year
    • WIDTH INCHES48
    • CONSTRUCTIONPVC
    • SURFACEDiamond
    • WIDTH FEET4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!