Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Eco-Sport" Interlocking Rubber Tiles, 3/4"THK x 20"W x 20"L, Terra Cotta - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Rubber-Cal "Eco-Sport" Interlocking Rubber Tiles, 3/4"THK x 20"W x 20"L, Terra Cotta - Pkg Qty 24

Item #: WBM2080404

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$643.00 each

Sold in packages of 24

Price: $15,432.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Eco-Sport" Interlocking Rubber Tiles, 3/4"THK x 20"W x 20"L, Terra Cotta

Rubber-Cal's Eco-Sport Tiles are interlocking flooring tiles that are 1 inch thick and available in 4 aesthetically pleasing colors, Coal, Blue, Green, and Terra Cotta. With their thick 1-inch gauge, these rubber tiles are designed to withstand the most abusive conditions thus serving as a premium flooring and equipment protection product. The 1-inch thick interlocking floor tiles are thick enough to withstand dropped weight when used as weight-room floors, heavy machinery when used as equipment flooring, or to safeguard floors as floor protection mats. These recycled tiles are excellent for either indoor or outdoor applications due the high contents of EPDM found in their raw materials, recycled tire rubber. In outdoor applications this product can be used as play flooring for toddlers or playground surfacing with actual play equipment on top of the interlocking floor tiles. In this scenario the one inch gauge of the recycled tiles will protect and cushion kids from falls when running or jumping. The simplicity of the installation of this tile makes for a DIY floor. The rubber flooring tile offers an interlocking mechanism (plastic connector pin), and the tile has two holes on each of the four sides resulting in five connector pins per rubber tile. The connector pins are made of hard plastic with a ferruled edge and that holds them in place inside the tile once they have been inserted. There is no messy glue or expensive installers required, making for a very simple and easy DIY installation that can be done by anyone. Try these ultra-durable rubber tiles today.

Product Features

  • Microscope for children; Memorable design; Bright body color; Magnification up to 640x; Two-in-one eyepiece; Built-in LED illumination; Battery-operated; Experiment kit is already included; Head: monocular, inclined at 45°; Optics material: optical plastic; Magnification, x: 40–640; Eyepiece tube diameter, mm: 30; Eyepieces: WF10x–16x (two-position); Objectives: 4x, 10x, 40x; Revolving nosepiece: 3 objectives; Stage, mm: 82mm in diameter, with clips; Stage moving range, using focusing mechanism, mm: 0-15, vertical; Diaphragm: diaphragm disk (6 apertures); Focus: coarse; Body material: plastic; Illumination: LED; Brightness adjustment: yes; Power supply: 2 AA batteries

Product Specifications

    • LENGTH FEET1.62
    • PACKAGE QUANTITY24
    • BRANDRubber-Cal
    • COLOR FINISHTerra Cotta
    • THICKNESS INCHES1
    • LENGTH INCHES19.5
    • MANUFACTURERS PART NUMBER03_209_WTC_24
    • DESCRIPTIONModular Floor Tiles
    • WEIGHT LBS290
    • COVERAGE (SQ. FT/TILE)2.75
    • WIDTH INCHES19.5
    • CONSTRUCTIONRubber
    • LIMITED WARRANTY3-Year Limited
    • WIDTH FEET1.62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!