Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mateflex II Outdoor Tennis Tile 350051, 12"L X 12"W, Graphite

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Mateflex II Outdoor Tennis Tile 350051, 12"L X 12"W, Graphite

Item #: WBB850422

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.35 Save up to 3%
Price: $ 4.24
Product Information
Customer Review
Product Q&A
Mateflex II Outdoor Tennis Tile 350051, 12"L X 12"W, Graphite

The Matéflex II is the very best in design technology from the original U.S. manufacturer of modular sports floors. It is specifically engineered from the ground up for tennis play. A Matéflex surface combines the comfort and resiliency of a soft court with the durability and low maintenance of a hard court.

Features

  • Cushioned surface
  • Excellent drying time after rainfall
  • Minimal maintenance
  • Access to base for repairs
  • Court portability
  • Excellent durability
  • Low glare


Product Specifications

    • SERIESMateflex II
    • FLAMMABILITYUL94-HB Standard
    • WEIGHT LBS./SQ. FT.0.75
    • BRANDMateflex
    • SUPPORT481 Gusseted Legs Support Upper Grid
    • THICKNESS INCHES5/8
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER350051
    • WEIGHT LBS0.71
    • COLORGraphite
    • WIDTH INCHES12
    • CONSTRUCTIONHigh Impact Polypropylene
    • RESISTANCEFungus & Mildew
    • LIMITED WARRANTY10 Year Limited
    • LOCKS32 Latch Locks: 2 Sides with 8 Female Parts Each & 2 Sides with 8 Male Parts Eac
    • STATIC LOAD16,000 lbs./sq. ft.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!