Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mateflex ProGym Multi-Sport Indoor Tile 363363, 12"L X 12"W, Yellow

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Mateflex ProGym Multi-Sport Indoor Tile 363363, 12"L X 12"W, Yellow

Item #: WBB850416

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.87
Product Information
Customer Review
Product Q&A
Mateflex ProGym Multi-Sport Indoor Tile 363363, 12"L X 12"W, Yellow

ProGym is our state-of-the-art, multi-sport indoor tile. We put our knowledge and experience to work to create this latest innovation in modular flooring for you.

Features

  • Interlocking modular design
  • Superior durability
  • Portability
  • Free-floating system
  • Quick & Easy Assembly
  • Comfortable & safe resiliency
  • Colorfast
  • Minimal maintenance


Product Specifications

    • LOCKING SYSTEMSnap Latch
    • SERIESProGym
    • WEIGHT LBS./SQ. FT.18,000
    • BRANDMateflex
    • THICKNESS INCHES1/2
    • LENGTH INCHES12
    • ANTI-MICROBIALY
    • MANUFACTURERS PART NUMBER363363
    • COLORYellow
    • WIDTH INCHES12
    • CONSTRUCTIONPP Copolymer
    • LIMITED WARRANTY10 Year Limited
    • LOCKS5 Positive Interlocks Per Side
    • STATIC LOAD125 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!